5/8 x 3/4 in. Meter Yoke x FIPT Dual Check Valve

You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Meter Yoke x FIPT Dual Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Meter Yoke x FIPT Dual Check Valve

  • Fast #
  • Part #FHHS91313NL
  • Item #3653448
  • Manufacturer Part #HHS91-313-NL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • In-line accessible for quick inspection and replacement of internal working parts without removing the valve from the service line
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-700, AWWA C-800
End Connection 1:
Yoke
End Connection 2:
FIPS
End Connections:
Yoke x FIPS
Inlet Service Size:
5/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/8 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
175 psi
UL Listed:
Yes
Valve Body Material:
Brass
Valve Size:
5/8 in
Valve Type:
Straight Dual Check Valve
Waterworks Application:
Water