5/8 x 3/4 in. Yoke x Pack Joint Water Service Connector 90 Degree Bend

You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Yoke x Pack Joint Water Service Connector 90 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Yoke x Pack Joint Water Service Connector 90 Degree Bend

  • Fast #
  • Part #FL9413NL
  • Item #4409099
  • Manufacturer Part #L94-13-NL
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Yoke
End Connection 2:
Pack Joint
End Connections:
Yoke x Pack Joint
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Waterworks Application:
Water