Ford Meter Box 6-47/64 in. CTS x Pack Joint Curb Stop Ball Valve FB44777MNL

DESCRIPTION

Ford Meter Box 6-47/64 in. CTS x Pack Joint Curb Stop Ball Valve

FB44777MNL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS
End Connection 2
Pack Joint
Lead Law Compliant
Yes
Length
6-47/64 in
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY