Ford Meter Box

6 in. Carbon Steel Tapping Sleeve 17.33 - 17.87 in.

Part #FFTSC17876  |  Manufacturer Part #FTSC-1787-6

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

AWWA Specifications: AWWA C-111

Coating: Epoxy

End Connection 1: Sleeve

End Connection 2: Sleeve

End Connections: Sleeve

Fits Pipe Size: 6 in

Fitting Type: Straight

MSS Specifications: MSS SP-60

Material: Carbon Steel

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 17.33 in - 17.87 in