DESCRIPTION

Ford Meter Box 6 in. CC Ductile Iron Black Double Strap Saddle

FF202760CCI

Tap Size:

SPECIFICATIONS

Coating
Black
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
6.84 in - 7.60 in
Tap Size
2 in

Starting at
Call for Pricing
  • QUANTITY