DESCRIPTION

Ford Meter Box 6 in. CC PVC Ductile Iron Double Strap Saddle

FF202690CC

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Black
End Connection 1
CC
Fits Pipe Size
6 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
6.90 in - 6.63 in
Tap Size
3/4 in
Waterworks Application
Water

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY