DESCRIPTION

Ford Meter Box 6 in. IP Ductile Iron Black Double Strap Saddle

FF202669IP

Tap Size:

SPECIFICATIONS

Coating
Black
End Connection 1
IP
End Connections
IP
Fits Pipe Size
6 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
5.94 in - 6.69 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY