DESCRIPTION

Ford Meter Box 6 in. IP PVC Ductile Iron Double Stainless Steel Strap Epoxy Saddle

FFC202690IP

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-800
Coating
Epoxy
End Connection 1
IP
End Connections
IP
Fits Pipe Size
6 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
6.63 in - 6.90 in
Tap Size
3/4 in
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY