DESCRIPTION

Ford Meter Box 6 in. Repair Clamp 7.45 - 7.05 in.

FF1745

Length:

SPECIFICATIONS

Fits Pipe Size
6 in
Length
12-1/2 in
Material
Stainless Steel
Range in
7.45 in - 7.05 in

Starting at
Call for Pricing
  • QUANTITY