6 in. Restraint Device for PVC Pipe and Pressure Fitting Joint
6 in. Restraint Device for PVC Pipe and Pressure Fitting Joint
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI C111, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-111, AWWA A-21.11
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Height:
- 11-7/8 in
- Material:
- Ductile Iron
- UL Listed:
- No