DESCRIPTION

Ford Meter Box 6 in. Snap Clamp 1.90 in. OD

FFSC1906

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
Water
Fits Pipe Size
1-1/2 in
Length
6 in
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday