DESCRIPTION

Ford Meter Box 6 in. Stainless Steel Repair Clamp 7.05 - 7.45 in. OD

FF174575N

Length:

SPECIFICATIONS

Fits Pipe Size
6 in
Length
7-1/2 in
Material
Stainless Steel
Range in
7.05 in - 7.45 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS