DESCRIPTION

Ford Meter Box 6 in. Wrap Clamp 2.38 in. OD

FFSC2386R

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
Water
Fits Pipe Size
2 in
IsAcceptableImage
Length
6 in
Material
Stainless Steel