6 x 1-1/2 in. CC Double Strap Brass Saddle

Part #F202B750CC6  |  Item #896715  |  Manufacturer Part #202B-750-CC6

$234.14 EACH

Tap Size:

1-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 6 in

Material: Brass

Tap Size: 1-1/2 in