6 x 1 in. CC Bronze Double Strap Saddle

Part #F202B750CC4  |  Item #89657  |  Manufacturer Part #202B-750-CC4

$204.81 EACH

Tap Size:

1 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Specifications

ASTM Specifications: [ASTM D-2000, ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 6 in

Material: Bronze

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 1 in