Ford Meter Box

6 x 1 in. CC Double Strap Saddle

Part #F202BS690CC4  |  Manufacturer Part #202BS-690-CC4

Tap Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 6 in

Material: Brass

Tap Size: 1 in