6 x 1 in. IP Double Strap Brass Saddle

You last purchased this on
 
Ford Meter Box

Style 202B 6 x 1 in. IP Double Strap Brass Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Style 202B 6 x 1 in. IP Double Strap Brass Saddle

  • Fast #
  • Part #F202B690IP4
  • Item #2173413
  • Manufacturer Part #202B-690-IP4
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-584 UNS C83600 Grade 85-5-5-5, ASTM B-62, ASTM D-2000
AWWA:
AWWA C-800
Application:
Ductile Iron Pipe
Collection:
Style 202B
Diameter - Outside:
6-9/10 in
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
6 in
Fitting Type:
Saddle
ISO:
ISO 9001
Material:
Brass, Rubber, Silicon Bronze
Material Type:
EPDM
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
200#
Tap Size:
1 in
UL Listed:
Yes
Weight:
7.7 lb