6 x 2 in. CC Bronze Double Strap Saddle
Style 202B 6 x 2 in. CC Bronze Double Strap Saddle
Frequently Purchased Together
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-584 UNS C83600 Grade 85-5-5-5, ASTM B-62, ASTM D-2000
- AWWA:
- AWWA C-800
- Application:
- Asbestos Cement Pipe, Ductile Iron Pipe
- Collection:
- Style 202B
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- ISO:
- ISO 9001
- Material:
- Brass, Rubber, Silicon Bronze
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- Range (in):
- 6.90 in - 7.50 in
- Tap Size:
- 2 in
- UL Listed:
- Yes
- Weight:
- 7.7 lb