This product requires certification to purchase.

6 x 2 in. IP Double Strap Saddle

You last purchased this on
 
Ford Meter Box

6 x 2 in. IP Double Strap Saddle

  • Fast #
  • Part #FF202760IP7I
  • Item #4726934
  • Manufacturer Part #F202-760-IP7-I
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

6 x 2 in. IP Double Strap Saddle

  • Fast #
  • Part #FF202760IP7I
  • Item #4726934
  • Manufacturer Part #F202-760-IP7-I
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
6 in
Material:
Ductile Iron, Plastic, Rubber, Stainless Steel
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
6.84 in - 7.60 in
Tap Size:
2 in