6 x 3/4 in. IP Double Strap Brass Saddle
6 x 3/4 in. IP Double Strap Brass Saddle
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Material:
- Brass
- Tap Size:
- 3/4 in