Ford Meter Box
6 x 7-1/2 in. Stainless Steel Repair Clamp
Part #FF169675 | Item #86187 | Manufacturer Part #F1-696-75
$166.73
EACH
(Pricing is for 7-1/2 in)
Length:
How to get it:
Product Details
Documents
Specifications
Fits Pipe Size: 6 in
Length: 7-1/2 in
Material: Ductile Iron, Stainless Steel
Material Type: 304L
Product Type: Repair Clamp
Range in : 6.56 in - 6.96 in