
Ford Meter Box
60 in. Brass Pit Setter
Part #FPMBHH7883660NL | Item #4623433 | Manufacturer Part #PMBHH-788-36-60-NL
$4,448.12
EACH
Height:
60 inProduct Details
Specifications
ASTM Specifications: [ASTM B-62, ASTM B-584]
AWWA Specifications: AWWA C-800
End Connection 1: MIPT
End Connection 2: MIPT
End Connections: MIPT
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in x 2 in
Fitting Type: Straight
Height: 60 in
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No