DESCRIPTION

Ford Meter Box CTS Pack Joint x D P Swivel Copper Reducing Meter Setter

FVB727W4143FPNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-75
AWWA Specifications
AWWA C-800
End Connection 1
CTS Pack Joint
End Connection 2
D P Swivel
End Connections
CTS Pack Joint x D P Swivel
Fitting Size 1
1 in
Fitting Size 2
5/8 in
Fitting Sizes
1 in x 5/8 in
Fitting Type
Reducing
Height
7 in
Lead Law Compliant
Yes
Material
Copper