DESCRIPTION

Ford Meter Box D P Swivel Copper Double Meter Setter

FVBHH727W1133NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62, ASTM B-75
AWWA Specifications
AWWA C-800
End Connection 1
D P Swivel
End Connection 2
D P Swivel
End Connections
D P Swivel
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Height
7 in
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
Waterworks Application
Water