DESCRIPTION

Ford Meter Box Grip Joint x D P Swivel Straight Meter Setter

FVHH727W4133GNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Grip Joint
End Connection 2
D P Swivel
End Connections
Grip Joint x D P Swivel
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Height
7 in
Lead Law Compliant
Yes