1-1/2 x 18 in. CTS Pack Joint Brass Water Service Meter Setter

You last purchased this on
 
Ford Meter Box

70 Series 1-1/2 x 18 in. CTS Pack Joint Brass Water Service Meter Setter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

70 Series 1-1/2 x 18 in. CTS Pack Joint Brass Water Service Meter Setter

  • Fast #
  • Part #FVBHH7618B4466NL
  • Item #4711135
  • Manufacturer Part #VBHH76-18B-44-66-NL
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-584, ASTM B-62, ASTM B-88
AWWA:
AWWA C-800
Clean Bagged:
No
Collection:
70 Series
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Height:
18 in
Material:
Copper
NSF Certified:
No
Waterworks Application:
Water
Weight:
32 lb