1 x 36 in. Double Purpose Swivel Brass Water Service Meter Setter

You last purchased this on
 
Ford Meter Box

70 Series 1 x 36 in. Double Purpose Swivel Brass Water Service Meter Setter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

70 Series 1 x 36 in. Double Purpose Swivel Brass Water Service Meter Setter

  • Fast #
  • Part #FVBHC7436W1144NL
  • Item #7265930
  • Manufacturer Part #VBHC7436W1144NL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASSE Standards:
ASSE 1024
ASTM:
ASTM B-584, ASTM B-62, ASTM B-88
AWWA:
AWWA C-800
Clean Bagged:
No
Collection:
70 Series
End Connection 1:
MIPS
End Connection 2:
MIPS
End Connections:
MIPS
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Height:
36 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No
Waterworks Application:
Water
Weight:
14.7 lb