12 in. FIP Straight Brass Copper Meter Setter

You last purchased this on
 
Ford Meter Box

70 Series 12 in. FIP Straight Brass Copper Meter Setter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

70 Series 12 in. FIP Straight Brass Copper Meter Setter

  • Fast #
  • Part #FVBHH7612BHC1166NL
  • Item #4470783
  • Manufacturer Part #VBHH76-12BHC-11-66-NL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1024
ASTM:
ASTM B-584 UNS C83600 Grade 85-5-5-5, ASTM B-62, ASTM B-88
AWWA:
AWWA C-800
Collection:
70 Series
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Height:
12 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Copper
NSF Certified:
No
Waterworks Application:
Water
Weight:
30 lb
Width:
23-7/16 in