15 x 2 in. FIP Brass Coppersetter
70 Series 15 x 2 in. FIP Brass Coppersetter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-584, ASTM B-62, ASTM B-88
- AWWA:
- AWWA C-800
- Application:
- Potable Water Systems
- Clean Bagged:
- No
- Collection:
- 70 Series
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Height:
- 15 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 28-3/4 in
- Material:
- Copper
- NSF Certified:
- No
- Weight:
- 32 lb