18 x 5/8 x 3/4 in. D P Swivel Brass Meter Setter
70 Series 18 x 5/8 x 3/4 in. D P Swivel Brass Meter Setter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-584, ASTM B-62, ASTM B-75
- AWWA:
- AWWA C-800
- Application:
- Potable Water Systems
- Clean Bagged:
- No
- Collection:
- 70 Series
- End Connection 1:
- MIPS
- End Connection 2:
- Swivel Nut
- End Connections:
- MIPS x Swivel Nut
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Reducing
- Height:
- 18 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No