2 x 36 in. FIPT Brass and Copper Water Service Meter Setter
70 Series 2 x 36 in. FIPT Brass and Copper Water Service Meter Setter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-584, ASTM B-62, ASTM B-88
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- Collection:
- 70 Series
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Height:
- 36 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- Weight:
- 35 lb