70 Series 3/4 in. Grip Joint x D P Swivel Straight Meter Setter

Part #FVHH727W4133GNL  |  Item #4409916  |  Manufacturer Part #VHH72-7W-41-33-G-NL

$325.37 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 5/8 in x 3/4 in

    Part #FVHH727W4133GNL | Item #4409916 | Mfr. Part #VHH72-7W-41-33-G-NL

    Call for Pricing
    Call for Pricing
    Call us for price
    $325.37 /EACH

    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-584 UNS C83600 Grade 85-5-5-5, ASTM B-62, ASTM B-75]

AWWA Specifications: AWWA C-800

Collection: 70 Series

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Height: 7 in

Lead Law Compliant: Yes

Material: [Brass, Copper]

NSF Certified: No

Waterworks Application: Water

Weight: 5.8