7/8 in. Drill for 1 Corporation Stop

You last purchased this on
 
Ford Meter Box

7/8 in. Drill for 1 Corporation Stop

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

7/8 in. Drill for 1 Corporation Stop

  • Fast #
  • Part #FDMD4ANL
  • Item #638232
  • Manufacturer Part #DMD-4A
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Corporation Stop
Bare Tool or Kit:
Bare Tool
Bit Diameter(s) (In):
7/8 in
Chuck Size:
7/8 in
Magnetic:
No
Shank Size:
7/8 in
Tool Type:
Drill Bit
UL Listed:
Yes
Weight:
1 lb