DESCRIPTION

  • Conform to the recommendation of Uni-Bell and AWWA
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • The stainless easily conforms to the surface of PVC pipe and the brass provides the required strength to support service lines

Ford Meter Box 8 in. CC Ductile Iron and Stainless Steel Double Band Saddle

F202BS905CC

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CC
Fits Pipe Size
8 in
Material
Stainless Steel
Outside Diameter
9 in
Tap Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY