DESCRIPTION

Ford Meter Box 8 in. CC Ductile Iron Black Double Strap Saddle

FF202905CC

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Black
End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
8.63 in - 9.05 in
Tap Size
1 in
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY