DESCRIPTION

Ford Meter Box 8 in. CC Ductile Iron Black Double Strap Saddle

FF202979CCI

Tap Size:

SPECIFICATIONS

Coating
Black
End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
8.99 in - 9.79 in
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY