Ford Meter Box

8 in. Ductile Iron Joint Restraint for PVC Pipe

Part #FUFR1390C8U100  |  Manufacturer Part #UFR1390-C-8-U100

Fits Pipe Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-111

FM Approved: No

Fits Pipe Size: 8 in

Height: 16-5/8 in

Material: Ductile Iron

Pressure Class: 250#

Type: Joint Restraint

UL Listed: No