• Cart

DESCRIPTION

Ford Meter Box 8 in. IPS Brass Saddle

FS918

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800, AWWA C-900
End Connection 1
IPS
End Connections
IPS
Fits Pipe Size
8 in
Material
Brass
Outside Diameter
9-1/20 in
Tap Size
3/4 in
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY