DESCRIPTION

Ford Meter Box 8 in. Iron Pipe Double Bronze Band Saddle

F202BS905IP

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
Fits Pipe Size
8 in
Material
Bronze, Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
9 in
Tap Size
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY