8 in. Joint Restraint for Ductile Iron and PVC Pipe

You last purchased this on
 
Ford Meter Box

Uni-Flange® Series 1500 8 in. Joint Restraint for Ductile Iron and PVC Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Uni-Flange® Series 1500 8 in. Joint Restraint for Ductile Iron and PVC Pipe

  • Fast #
  • Part #FUFR15008I
  • Item #3546037
  • Manufacturer Part #UFR1500-8-I
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The series 1500 can be used on C900, C909, ASTM D2241 IPS PVC and HDPE without any point loading
  • Auto-Tork actuating screws with heads specially designed to twist off at the correct installation torque leaving a hex head for future system maintenance or removal
  • Full circle contact and support of the pipe wall
  • Gland, screws and segments are protected with black Armor guard e-coat
  • Gland colored red for identification purposes
  • Restraint segments are mechanically retained in pockets
  • Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2241
AWWA:
AWWA A-21.11, AWWA C-111
Application:
IPS Pipe, HDPE Pipe, Mechanical Joint, PVC Pipe
Coating:
Armorguard E-Coat
Collection:
Uni-Flange® Series 1500
Color Finish Name:
Red, Black
Diameter - Inside 1:
9-1/2 in
FM Approved:
No
Fits Pipe Size:
8 in
Material:
Ductile Iron
NSF Certified:
No
Pressure Class:
160#, 165#, 200#, 235#, 305#
Product Type:
Joint Restraint
Range (in):
8.63 in - 9.05 in
UL Listed:
No
Weight:
15 lb