DESCRIPTION

Ford Meter Box 8 in. PVC Ductile Iron Double Stainless Steel Strap Epoxy Saddle

FFC202905IP

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Epoxy
End Connection 1
IP
Fits Pipe Size
8 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
9.05 in - 8.63 in
Tap Size
2 in
Waterworks Application
Water

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY