DESCRIPTION

Ford Meter Box 8 in. PVC Ductile Iron Double Strap Saddle

FF202905IP

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
E-Coating
End Connection 1
IP
Fits Pipe Size
8 in
Material
Ductile Iron
Tap Size
3/4 in
Waterworks Application
Water

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY