Ford Meter Box
8 x 1-1/2 in. IP Brass Double Strap Saddle
Part #F202B905IP6 | Item #2173401 | Manufacturer Part #202B-905-IP6
$298.89
EACH
Tap Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 4
How to get it:
Product Details
Documents
Specifications
ASTM Specifications: ASTM B-62, ASTM D-2000
AWWA Specifications: AWWA C-800
End Connection 1: FIPT
End Connections: FIPT
Fits Pipe Size: 8 in
Material: Brass
NSF Certified: Yes
NSF Specifications: NSF 61
Tap Size: 1-1/2 in