8 x 1 in. CC Brass Single Strap Saddle

You last purchased this on
 
Ford Meter Box

8 x 1 in. CC Brass Single Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

8 x 1 in. CC Brass Single Strap Saddle

  • Fast #
  • Part #F101BS905CC4
  • Item #880912
  • Manufacturer Part #101BS-905-CC4
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-584 UNS C83600 85-5-5-5, ASTM D-2000
AWWA:
AWWA C-800
Application:
C900 PVC
Clean Bagged:
No
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Material:
Brass
NSF Certified:
No
Tap Size:
1 in
Weight:
4.4 lb