8 x 1 in. IP 304 Stainless Steel Single Strap Saddle with Buna-N Gasket

Part #FFS313905IP4  |  Item #7834787  |  Manufacturer Part #FS313-905-IP4

$133.14 EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 8 in

    Part #FFS313905IP4 | Item #7834787 | Mfr. Part #FS313-905-IP4

    Call for Pricing
    Call for Pricing
    Call us for price
    $133.14 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-2000

Clean Bagged: No

End Connection 1: IP

End Connection 2: IP

End Connections: IP

Fits Pipe Size: 8 in

Material: [Stainless Steel, Rubber]

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 8.63 in - 9.05 in

Tap Size: 1 in