Ford Meter Box
8 x 2 in. CC Brass and Stainless Steel Double Band Saddle
Part #F202BS905CC7 | Item #899636 | Manufacturer Part #202BS-905-CC7
$325.90
EACH
(Pricing is for 2 in)
Tap Size:
Product Details
Documents
Specifications
ASTM Specifications: ASTM B-62
AWWA Specifications: AWWA C-800
End Connection 1: CC
End Connections: CC
Fits Pipe Size: 8 in
Material: [Brass, Stainless Steel]
Tap Size: 2 in