8 x 2 in. CC Bronze Double Strap Saddle

Part #F202B962CC7  |  Item #657382  |  Manufacturer Part #202B-962-CC7

$290.50 EACH

Tap Size:

2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Specifications

ASTM Specifications: ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 8 in

Material: [Bronze, Plastic]

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 2 in