8 x 2 in. CC Stainless Steel Double Strap Saddle
8 x 2 in. CC Stainless Steel Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-800
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron, Plastic, Rubber, Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 2 in