8 x 2 in. IP Double Strap Saddle

Part #FF202905IP7I  |  Item #4726981  |  Manufacturer Part #F202-905-IP7-I

$69.51 EACH
(Pricing is for 2 in)

Tap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Coating: Black

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 8 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 8.63 in - 9.05 in

Tap Size: 2 in