8 x 2 in. IP Epoxy Stainless Steel Double Strap Saddle for Ductile Iron, PVC and A/C Pipe
8 x 2 in. IP Epoxy Stainless Steel Double Strap Saddle for Ductile Iron, PVC and A/C Pipe
Frequently Purchased Together
Product Details
- The heavy duty outlet gasket maintains a positive seal in excess of the pipe rating
- Heavy hex nuts - nuts are coated to prevent galling
- One side of the saddle has closed lugs to allow pre-assembly of the saddle straps to facilitate installation
- Ductile iron and asbestos-cement pipe
Specifications
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-800
- Brand Model Compatibility:
- Ductile Iron, PVC and A/C Pipes
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 7.93 in - 8.71 in
- Tap Size:
- 2 in
- UL Listed:
- Yes